ChemCor? thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans up easily. ChemCor? Lined Hazardous Material Safety cabinets have the same quality features found in Justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc? padlockable handle and Haz-Alert? reflective warning labels. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Interior ChemCor? liner ensures complete corrosion resistance and protection. Self-close door(s) shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Exclusive to Justrite, each cabinet comes with a "Hazardous - Keep Fire Away" label, as well as a pack of ten application-specific labels to choose from and apply to the cabinet in order to indicate its contents. Cabinets comply with NFPA 1, NFPA 400 Hazardous Material Code, and the International Fire Code. Cabinets are FM approved and come with a ten-year warranty.
특징:
- 가혹한 산과 부식성 화학 물질로부터 완벽한 보호 제공
- 자동 폐쇄 도어
- 파우더 코팅 마감으로 내화학성이 향상되었습니다.
- 이음새가 없는 표면으로 인해 리벳이나 패스너가 필요하지 않습니다.
- NFPA 1, NFPA 400 및 국제 화재 규정을 준수합니다.
- FM 승인